This item is Discontinued.

Philips LED, 36 W, Mogul Screw (EX39) 929002396304

LED, 36 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002396304
  • Zoro # G1154530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002396304
Zoro #
G1154530
UPC #
046677559748
Country of Origin
China

Dimensions

Bulb Dia.
3 3/8 in
Overall Length
8 1/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
36 W
Light Technology
LED
Lumens
5,400 lm
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Trade Number
36CC/LED/850/ND EX39 G2 BB 6/1
High Output
Yes
Overall Bulb Shape
Cylindrical
Color Temperature
5000K
Wattage Equivalency
150W MH/150W HPS
Rough Service
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Light Color
White
Color Rendering Index
80
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Color Tuning
No
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Item
Compact LED Bulb
Overall Bulb Base Type
Mogul Screw
For Use With
HID Fixtures
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Rated Life
50,000 hr
Bulb Designation
36CC/LED/850/ND EX39 G2 BB 6/1
Standards
CSA, cULus, DLC, RoHS Compliant
Amps
0.3 A
Bulb Start Type
Instant
Shatter-Resistant
Yes
Bulb UL Type
Type B
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
150 W
Color Selectable
No
Dimming Type
No Dimming

Description

Corn Cob TrueForce CorePro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.