This item is Discontinued.

Philips LED, 45 W, Mogul Screw (EX39) 929002396604

LED, 45 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002396604
  • Zoro # G1154628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002396604
Zoro #
G1154628
UPC #
046677559779
Country of Origin
Unknown

Dimensions

Bulb Dia.
3 3/8 in
Overall Length
9 2/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
45 W
Light Technology
LED
Lumens
6,700 lm
Bulb Designation
45CC/LED/850/ND EX39 G2 BB 6/1
Three-Way
No
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
-4 Degrees F
High Output
Yes
Rough Service
Yes
Light Color
White
Color Tuning
No
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Primary Application
General Purpose
Trade Number
45CC/LED/850/ND EX39 G2 BB 6/1
For Enclosed Fixtures
Yes
Amps
0.37 A
Overall Bulb Base Type
Mogul Screw
Bulb Power Source
Direct Wired
Rated Life
50,000 hr
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Standards
CSA, cULus, DLC, RoHS Compliant
Shatter-Resistant
Yes
Color Temperature
5000K
For Use With
HID Fixtures
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Overall Bulb Shape
Cylindrical
Wattage Equivalency
150W MH/150W HPS
Bulb Start Type
Instant
Bulb UL Type
Type B
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
150 W
Dimming Method
No Dimming

Description

Corn Cob TrueForce CorePro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.