This item is Discontinued.

Day-Brite Cfi LED High Bay, 197 Watts FBX24LL40-UNV

LED High Bay, 197 Watts (Discontinued)

  • Mfr # FBX24LL40-UNV
  • Zoro # G2362468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBX24LL40-UNV
Zoro #
G2362468
UPC #
782343066874
Country of Origin
United States

Dimensions

Suggested Fixture Mounting Height
15 ft
Fixture Width
23 7/8 in
Fixture Length
24 in
Fixture Height
3 11/16 in
Space to Mtg. Height Ratio
1.3 to 1
Overall Length
23 7/8 in
Overall Height
2 7/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Width
24 in

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
General
Fixture Voltage
120 to 277
Color Temperature
4000K
Standards
cETLus, UL 1598 Listed for Damp Locations
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
197 W
LED Replacement For
6 Lamp LFL
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Fixture Housing Color
White
Dimmable
Yes
Color Temp.
4000K
Item
LED High Bay
Fixture Series
FBX High Bay
Fixture Mounting Type
Cable, Chain, Pendant
Lumens Per Watt
121.0
Color Rendering Index
80.0
Fixture Rated Life
100,000 hr
Emergency Back Up Battery
No
Watts
197
Lamp Watts - Fixtures
178 W
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Light Bars
4
Occupancy Sensor
Yes
Fixture Reflector Material
Polyester
CRI
80
Fixture Temp. Range
-31 Degrees to 104 Degrees F
Fixture Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC)
Warranty
5 yr.
Rated Life
0 hr, 100 hr
Voltage
120 to 277V
Reflector Material
Polyester
Lumens per Watt
121 lm/W
Max. Ambient Temp.
104 Degrees F
Housing Material
Metal
Bay Light Type
High Bay
Min. Ambient Temp.
-31 Degrees F
For Bulb Type
LED
Housing Finish
Polyester Powder Paint
Series
FBX
Ambient Temp. Range
-31 Degrees to 104 Degrees F
Lamp Type
Integrated LED
Emergency Battery Backup
No

Description

LED High Bay, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 197 Watts, 24,000 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards DLC Listed, UL 1598 for Damp Locations, Light Distribution General, Fixture Length 24 In., Fixture Width 23-7/8 In., Fixture Height 3-11/16 In., Number of Light Bars 4, Space to Mtg. Height Ratio 1.3 to 1, CRI 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.