
Digital Voice Tracer 1150 Recorder, 4GB, Black (Discontinued)
- Mfr # DVT1150/00
- Zoro # G1430741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVT1150/00
Zoro #
G1430741
UPC #
855971006007
Country of Origin
China
Dimensions
Height
1.5"
Width
4.3"
Depth
0.8"
Screen Size
1.3"
Details
Product Type
Digital Voice Recorder
Description
Philips® Digital Voice Tracer 1150 Recorder, 4GB, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.