Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDRetrofitKit, 4ftL, 2ftW, 120to277VAC

  • Mfr # EVOKIT 2X4 42L 28W 840 UNV 0-10 G5

  • Zoro # G800720440


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Lamp Quantity
1
Nominal Size
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVOKIT 2X4 42L 28W 840 UNV 0-10 G5
Zoro #
G800720440
UPC #
781087165898
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 4 ft
Nominal Length
4 ft
Nominal Width
2 ft
Overall Width
23 7/8 in
Overall Length
42 in

Details

Item
LED Retrofit Kit
Light Technology
LED
Lamp Quantity
1
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DLC 5.0 Premium, DLC QPL, ENERGY STAR
Dimmable
Yes
Lumens
4,200 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
28 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Series
Evokit
Kit Contents
Integral Wireless Controls
Emergency Battery Backup
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
RoHS Compliant, UL Listed
Sensor Type
Evo Kit UNV 28W
LED Replacement For
3 Lamp T8
Lumens per Watt
150 lm/W
Dimming Method
0-10V
For Bulb Type
LED Strip

Description

LED Retrofit Kit, Lumens 4,200 lm, Lumens Range 4000 to 5,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 3 1/2 in, Overall Length 42 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For (3) Lamp T8, Lamp Quantity 1, Lumens per Watt 150 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.