Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips EvoKit SpaceWise Panel, 2x2, 23-29/32in.L 503599

EvoKit SpaceWise Panel, 2x2, 23-29/32in.L (Discontinued)

  • Mfr # 503599
  • Zoro # G2676768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503599
Zoro #
G2676768
UPC #
781087137680
Country of Origin
Unknown

Dimensions

Length
23 29/32 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in

Details

Item
2 x 2 EvoKit SpaceWise Panel
For Use With
Mfr. No. 501734, 501759, 501775, 501783, 501809, 501791
Includes
4-Pin Male Connector with Preassembled Wires, Space Wise Panel with 4-Pin Female Connector
Warranty
5 yr
Lens Shape
Center Basket
Voltage
120V AC
LED Replacement For
3 Lamp T8 32W
Series
EvoKit
Dimmable
No
Mounting Style
Ceiling
Lumens
2,112 lm, 2,464 lm, 2,816 lm, 3,200 lm
For Bulb Type
Integrated LED
Light Technology
LED
Emergency Battery Backup
No
Sensor Type
Daylight Sensor, Occupancy Sensor
Lighting Certification
Unrated
Product Type
EvoKit SpaceWise Panel

Description

2 ft x 2 ft, Lens Shape Center Basket, 2,112 lm, 2,464 lm, 2,816 lm, 3,200 lm, LED, Sensor Type Daylight Sensor, Occupancy Sensor, 120V AC, Lighting Certification Unrated, Dimmable No, Emergency Battery Backup No, EvoKit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.