Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips EvoKit SpaceWise Panel, 2x4, 23-29/32in.L 503615

EvoKit SpaceWise Panel, 2x4, 23-29/32in.L (Discontinued)

  • Mfr # 503615
  • Zoro # G2676759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503615
Zoro #
G2676759
UPC #
781087137697
Country of Origin
Unknown

Dimensions

Length
23 29/32 in
Overall Length
23 3/4 in

Details

Item
Evokit Spacewise Accessory
For Use With
Mfr. No. 501817, 501866, 501882, 501874, 501924, 501940
Warranty
5 yr
Includes
4-Pin Male Connector with Preassembled Wires, Space Wise Panel with 4-Pin Female Connector
Voltage
120V AC
Lens Shape
Center Basket
Mounting Style
Ceiling
Series
EvoKit
Light Technology
LED
Lighting Certification
Unrated
LED Replacement For
3 Lamp T8 32W
Dimmable
No
Sensor Type
Daylight Sensor, Occupancy Sensor
Emergency Battery Backup
No
Lumens
2,772 lm, 3,234 lm, 3,696 lm, 4,200 lm
For Bulb Type
Integrated LED
Product Type
Evokit SpaceWise Accessory

Description

Lens Shape Center Basket, 2,772 lm, 3,234 lm, 3,696 lm, 4,200 lm, LED, Sensor Type Daylight Sensor, Occupancy Sensor, 120V AC, Lighting Certification Unrated, Dimmable No, Emergency Battery Backup No, EvoKit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.