Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Fixture Retrofit Kit, Lumens Per 131W 518407

Fixture Retrofit Kit, Lumens Per 131W (Discontinued)

  • Mfr # 518407
  • Zoro # G5092208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518407
Zoro #
G5092208
UPC #
781087152997
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
2 ft x 4 ft
Fixture Length
47 3/8 in
Fixture Width
23 7/8 in
Fixture Height
3 in
Overall Height
3 in
Overall Width
23 7/8 in
Overall Length
47 3/8 in

Details

Item
Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Lumens
3,000 lm
Dimmable
Yes
Lumens Per Watt
131.0
Voltage
120/277V AC
Color Temperature
3500K
Color Rendering Index
80
Standards
cULus Listed
LED Replacement For
4 Lamp T8
Max. Fixture Wattage
23 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixtures Per Kit
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 95 Degrees F
Kit Contents
2 End Panels, Closing Panel, Diffuser, LED Driver Board
Fixture Warranty
5 yr
Bulb Technology
LED
Color Temp.
3500K
Series
EvoKit Retrofit Kit Gen 4
Lumens per Watt
131 lm/W
Fixtures per Kit
1
Lens Type
Ribbed Diffuser Lens
Lamp Quantity
3
Emergency Battery Backup
No
Min. Ambient Temp.
0 Degrees F
Max. Ambient Temp.
95 Degrees F
For Bulb Type
Integrated LED
Sensor Type
Daylight Sensor, Occupancy Sensor

Description

Fixture Retrofit Kit, Lumens 3,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.