Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Fixture Retrofit Kit, Lumens Per 133W 518415

Fixture Retrofit Kit, Lumens Per 133W (Discontinued)

  • Mfr # 518415
  • Zoro # G5092223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518415
Zoro #
G5092223
UPC #
781087153000
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
2 ft x 4 ft
Fixture Length
47 3/8 in
Fixture Height
3 in
Fixture Width
23 7/8 in
Overall Length
47 3/8 in
Overall Height
3 in
Overall Width
23 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lumens
3,000 lm
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
133.0
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
4000K
Standards
cULus Listed
Color Rendering Index
80
LED Replacement For
4 Lamp T8
Max. Fixture Wattage
23 W
Fixture Temp. Range
0 Degrees to 95 Degrees F
Kit Contents
2 End Panels, Closing Panel, Diffuser, LED Driver Board
Fixtures Per Kit
1
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Color Temp.
4000K
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
EvoKit Retrofit Kit Gen 4
Fixtures per Kit
1
Lumens per Watt
133 lm/W
Sensor Type
Daylight Sensor, Occupancy Sensor
Max. Ambient Temp.
95 Degrees F
Lens Type
Ribbed Diffuser Lens
Lamp Quantity
3
Min. Ambient Temp.
0 Degrees F
For Bulb Type
Integrated LED
Emergency Battery Backup
No

Description

Fixture Retrofit Kit, Lumens 3,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.