Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Fixture Retrofit Kit, Lumens Per 137W 516039

Fixture Retrofit Kit, Lumens Per 137W (Discontinued)

  • Mfr # 516039
  • Zoro # G5092250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516039
Zoro #
G5092250
UPC #
781087148969
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Length
47 3/8 in
Fixture Height
3 in
Overall Height
3 in
Overall Width
23 7/8 in
Overall Length
47 3/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Lumens
3,000 lm
Dimmable
Yes
Lumens Per Watt
137.0
Voltage
120/277V AC
Color Temperature
4000K
Standards
cULus Listed
Color Rendering Index
80
Max. Fixture Wattage
22 W
LED Replacement For
4 Lamp T8
Fixture Warranty
5 yr
Fixtures Per Kit
1
Bulb Technology
LED
Kit Contents
2 End Panels, Closing Panel, Diffuser, LED Driver Board
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Fixture Temp. Range
0 Degrees to 95 Degrees F
Series
EvoKit Retrofit Kit Gen 4
Lumens per Watt
137 lm/W
Fixtures per Kit
1
Min. Ambient Temp.
0 Degrees F
Lamp Quantity
3
Sensor Type
No Sensor
Lens Type
Ribbed Diffuser Lens
For Bulb Type
Integrated LED
Emergency Battery Backup
No
Dimming Method
0-10V
Max. Ambient Temp.
95 Degrees F

Description

Fixture Retrofit Kit, Lumens 3,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.