Zoro Homepage
This item is Discontinued.
Philips Flat DL, 4"-6", Round, NC Plate FDLRN

Flat DL, 4"-6", Round, NC Plate (Discontinued)

  • Mfr # FDLRN
  • Zoro # G2681161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDLRN
Zoro #
G2681161
UPC #
190096016242
Country of Origin
China

Details

Item
Flat DL,4"-6",Round,NC Plate

Description

Flat DL,4 In.-6 In.,Round,NC Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.