Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Flat DL, 4"-6", sq., NC Plate FDLSN

Flat DL, 4"-6", sq., NC Plate (Discontinued)

  • Mfr # FDLSN
  • Zoro # G2681143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDLSN
Zoro #
G2681143
UPC #
190096016259
Country of Origin
China

Details

Item
Flat DL,4"-6",sq.,NC Plate

Description

Flat DL,4 In.-6 In.,sq.,NC Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.