Fluorescent, 39 W, T12, Single Pin (Fa8)
Mfr # F48T12/CW ALTO 15PK
Zoro # G005976673
product price: $16.35
/ea
Sold in multiples of 15 for $245.25
Key Features
Bulb Shape
T12
Watts
39 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
4100K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F48T12/CW ALTO 15PK
Zoro #
G005976673
UPC #
046677363215
Country of Origin
Poland
Dimensions
Overall Length
48 in
Details
Bulb Shape
T12
Watts
39 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
4100K
Dimmable
No
Bulb Housing
Glass
Shatter-Resistant
No
Item
Linear Fluorescent Bulb
Bulb Designation
F48T12/CW ALTO
Lumens
2,600 lm
Case Quantity
15
Color Rendering Index
62
Light Technology
Fluorescent
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Wattage Equivalency
39 W LFL
Rated Life
9,000 hr
Light Color
White
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 39 W, Overall Length 48 in, Rated Life 9,000 hr, Trade Number F48T12/CW ALTO, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.