Zoro Homepage

Fluorescent, 59 W, T8, Single Pin (Fa8)

  • Mfr # F96T8/TL841 PLUS ALTO 25/1

  • Zoro # G0160256


product price: $20.89
/ea
Sold in multiples of 25 for $522.25
Item requires special delivery charges. A $6.20 per item surcharge will be applied.

Key Features

Bulb Shape
T8
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/TL841 PLUS ALTO 25/1
Zoro #
G0160256
UPC #
046677236854
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
96 in

Details

Bulb Shape
T8
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
4100K
Dimmable
No
Item
Linear Fluorescent Bulb
Wattage Equivalency
59W LFL
Lumens
5,900 lm
Case Quantity
25
CEE Certified
No
Bulb Designation
F96T8/TL841 PLUS ALTO
Bulb Primary Application
General Purpose
Rated Life
24,000 hr
Voltage
Ballast Dependent
Standards
UL Listed
Bulb Housing
Glass
High Output
No
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
50 Degrees F
Light Appearance
(4100 to 4900K) Cool White
Shatter-Resistant
No
Color Rendering Index
85
Light Technology
Fluorescent
Bulb UL Type
No UL Type
Light Color
White
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,900 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards UL Listed, Bulb Minimum Starting Temperature 50 Degrees F, High Output No, Overall Length 96 in, Rated Life 24,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F96T8/TL841 PLUS ALTO, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.