Zoro Homepage

Fluorescent, 59 W, T8, Single Pin (Fa8)

  • Mfr # F96T8/TL850 PLUS ALTO 25/1

  • Zoro # G905976704


product price: $25.95
/ea
Sold in multiples of 25 for $648.75
Item requires special delivery charges. A $2.80 per item surcharge will be applied.

Key Features

Bulb Shape
T8
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
5000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/TL850 PLUS ALTO 25/1
Zoro #
G905976704
UPC #
046677236861
Country of Origin
Poland

Dimensions

Overall Length
96 in

Details

Bulb Shape
T8
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Color Temperature
5000K
Dimmable
No
Color Rendering Index
85
Standards
Meets US Federal Minimum Efficiency Standards
Bulb Designation
F96T8/TL850 PLUS ALTO
Item
Linear Fluorescent Bulb
Lumens
5,780 lm
Case Quantity
25
Shatter-Resistant
No
Bulb Housing
Glass
Rated Life
24,000 hr
Light Technology
Fluorescent
CA Title 20 Compliant
No
Wattage Equivalency
59 W LFL
Bulb UL Type
No UL Type
Light Color
White
Bulb Power Source
Requires Separate Ballast

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 5000K, Lumens 5,780 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Standards Meets US Federal Minimum Efficiency Standards, Overall Length 96 in, Rated Life 24,000 hr, Trade Number F96T8/TL850 PLUS ALTO, Dimmable No, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.