Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass LED HID

  • Mfr # 15GC/LED/840/ND E26 BB 6/1

  • Zoro # G015306224


product price: $21.99
/ea
Sold in multiples of 12 for $263.88

Key Features

Voltage
120 to 277V
Watts
15 W
Bulb Shape
ED17
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15GC/LED/840/ND E26 BB 6/1
Zoro #
G015306224
UPC #
046677588144
Country of Origin
China

Dimensions

Length
5 1/2 in
Bulb Dia.
2 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
2,500 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Designation
15GC/LED/840/ND E26 BB 6/1
Metal Halide Wattage Equivalency
50 W
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
EN 62471 RG1, EU RoHS Compliant, UL Classified, UL Listed
For Enclosed Fixtures
Yes
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Start Type
Line Voltage
Lumen Selectable
No
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Bulb Finish
Clear
Bulb Operating Position
Universal Burning
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Color Rendering Index
80
High Pressure Sodium Wattage Equivalency
50 W
Light Color
White
Shatter-Resistant
No
Bulb Beam Angle
300 Degrees
Amps
120 A

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/4 in, Bulb Shape ED17, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 50 W, Lumens 2,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 15 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.