Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass LED HID

  • Mfr # 25GC/LED/830/ND E26 BB 6/1

  • Zoro # G415306244


product price: $31.95
/ea

Key Features

Voltage
120 to 277V
Watts
25 W
Bulb Shape
ED23-1/2
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25GC/LED/830/ND E26 BB 6/1
Zoro #
G415306244
UPC #
046677588168
Country of Origin
China

Dimensions

Length
7 3/4 in
Bulb Dia.
3 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
25 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
3,600 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Dimming Type
No Dimming
Amps
200 A
High Pressure Sodium Wattage Equivalency
70 W
Light Color
White
Bulb Beam Angle
300 Degrees
Dimming Method
No Dimming
Bulb Operating Position
Universal Burning
Lumen Selectable
No
Metal Halide Wattage Equivalency
70 W
Bulb Finish
Clear
Bulb Start Type
Line Voltage
For Enclosed Fixtures
Yes
Bulb UL Type
Type B
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
EN 62471 RG1, EU RoHS Compliant, UL Classified, UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Color Selectable
No
Bulb Designation
25GC/LED/830/ND E26 BB 6/1
Maximum Operating Temperature
113 Degrees F
Shatter-Resistant
No

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED23-1/2, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 3,600 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 25 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.