Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass LED HID

  • Mfr # 45GC/LED/830 EX39 BB 6/1

  • Zoro # G715306227


product price: $86.49
/ea
Sold in multiples of 6 for $518.94
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GC/LED/830 EX39 BB 6/1
Zoro #
G715306227
UPC #
046677588229
Country of Origin
China

Dimensions

Bulb Dia.
3 5/8 in
Length
9 1/2 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
6,800 lm
Rated Life
50,000 hr
Light Technology
LED
Color Selectable
No
Shatter-Resistant
No
Bulb Beam Angle
300 Degrees
Bulb UL Type
Type B
For Enclosed Fixtures
Yes
Light Color
White
Amps
600 A
Color Rendering Index
80
Standards
DLC Compliant, EN 62471 RG1, EU RoHS Compliant, UL Classified, UL Listed
Bulb Finish
Clear
Bulb Designation
45GC/LED/830 EX39 BB 6/1
High Pressure Sodium Wattage Equivalency
150 W
Bulb Operating Position
Universal Burning
Metal Halide Wattage Equivalency
150 W
Bulb Start Type
Line Voltage
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor

Description

HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED28, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 6,800 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 45 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.