Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass LED HID

  • Mfr # 54GC/LED/840 EX39 BB 6/1

  • Zoro # G215306222


product price: $116.99
/ea
Sold in multiples of 6 for $701.94
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
54 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED32
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54GC/LED/840 EX39 BB 6/1
Zoro #
G215306222
UPC #
046677588267
Country of Origin
China

Dimensions

Bulb Dia.
4 1/8 in
Length
9 1/2 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
54 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED32
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
10,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Beam Angle
300 Degrees
Bulb Operating Position
Universal Burning
Lumen Selectable
No
Color Selectable
No
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
High Pressure Sodium Wattage Equivalency
175 W
Bulb UL Type
Type B
Maximum Operating Temperature
113 Degrees F
Bulb Start Type
Line Voltage
Amps
620 A
Color Rendering Index
80
Bulb Designation
54GC/LED/840 EX39 BB 6/1
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Standards
DLC Compliant, EN 62471 RG1, EU RoHS Compliant, UL Classified, UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Metal Halide Wattage Equivalency
175 W

Description

HID Replacement LED Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED32, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 10,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 54 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.