Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GoPure 5611 Car air purifier

  • Mfr # GP561C1

  • Zoro # G305658637


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
8.27
Width
4.33
Height
4.33
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP561C1
Zoro #
G305658637
UPC #
046678002137
Country of Origin
China

Dimensions

Length
8.27
Width
4.33
Height
4.33

Details

Item
Philips GoPure 5611 Car air purifier
Color
Grey
Material
Plastic
Weight
0.88
Features
The GP5611 with its advanced SaniFilter Plus and UVC light, removes and deactivates viruses, bacteria and ultra fine particles >0.015um, in just 5 mins it safely eliminates 99.9% of microbes through UVC light*1. The HESAMax technology removes chemicals and odors 24/7.

Description

The GP5611 with its advanced SaniFilter Plus and UVC light, removes and deactivates viruses, bacteria and ultra fine particles >0.015um, in just 5 mins it safely eliminates 99.9% of microbes through UVC light*1. The HESAMax technology removes chemicals and odors 24/7.
  • Simply slide the GoPure Style GP5611 into a cup holder and connect the USB-C power cable. Once connected with this 5V cable, the device works automatically, turning on and off with your ignition. The stylish, contemporary and compact design will also look great in your car.
  • Captures and eliminates viruses and bacteria
  • Powerful UV filtration that’s safe for families
  • Neutralizes gases and odors 24/7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.