This item is Discontinued.

Hadco In-Grade Light, 120VAC, 15-3/4"H, 13W, 2700K I25NLED13NFW

In-Grade Light, 120VAC, 15-3/4"H, 13W, 2700K (Discontinued)

  • Mfr # I25NLED13NFW
  • Zoro # G9910470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I25NLED13NFW
Zoro #
G9910470
UPC #
783352023858
Country of Origin
United States

Dimensions

Length
9 3/4 in
Manufacturers Warranty Length
5 yr
Height
15 3/4 in
Width
3 1/2 in

Details

Lumens Per Watt
80.0
Protection Rating
IP68
Housing Material
Fiberglass Reinforced Polyester Composite, Cast Bronze
Rated Life
25,000 hr
Standards
ETL, cETL Listed
Operating Temp. Range
25 Degrees to 40 Degrees C
Watts
13
Includes
LED Lamp
Color Temp.
2700K
Item
In-Grade Light
Light Distribution
Narrow Flood
Voltage
120V AC
Color Temperature
2700 K
Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of LEDs
12
CRI
80
Lumens
800 lm
Color Rendering Index
80
Fixture Wattage
13W
Light Distribution Shape
NEMA 2
Fixture Housing Color
Bronze
Mount Type
Inground
Fixture Mounting Location
Ground
Lumens per Watt
80.0

Description

In-Grade Light, Fixture Mounting Location Ground, Lumens 800 lm, Fixture Wattage 13W, Voltage 120V AC, Light Distribution Shape NEMA 2, Fixture Housing Color Bronze, Mount Type Inground, Color Temperature 2700 K, Color Rendering Index 80, Height 15 3/4 in, Width 3 1/2 in, Rated Life 25,000 hr, Lumens per Watt 80.0, Standards ETL, cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.