Zoro Homepage
This item is Discontinued.
Hadco Transformer, 600W, Gray, Steel Enclosure TC654-15

Transformer, 600W, Gray, Steel Enclosure (Discontinued)

  • Mfr # TC654-15
  • Zoro # G9896260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC654-15
Zoro #
G9896260
UPC #
783352015068
Country of Origin
China

Dimensions

Height
12.50 in
Width
6.75 in
Depth
6 in

Details

Input Voltage
120V AC
Item
Transformer
Output Voltage
Selectable 12, 13, 14, or 15V AC
Color
Gray
NEMA Plug Configuration
5-15p
Max. Wattage
600
Enclosure Material
Steel
Standards
ETL, cETL Listed, NEMA 3R Rated

Description

Transformer, Input Voltage 120V AC, Output Voltage Selectable 12, 13, 14, or 15V AC, Max. Wattage 600, NEMA Plug Configuration 5-15P, Enclosure Material Steel, Color Gray, Height 12.50 in, Width 6.75 in, Depth 6 in, Standards ETL, cETL Listed, NEMA 3R Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.