Halogen, 10 W, T3, 2-Pin (G4), PK2
- Mfr # BC10W/T3/LAND/TP/12VCAPSULE 2PK
- Zoro # G316329281
product price:Â
$
4.68
/pk of 2, $2.34/ea
Key Features
Color Temperature
3000K
Trade Number
CAPFIGHT/10W/G4
Three-Way
No
High Output
No
Rough Service
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC10W/T3/LAND/TP/12VCAPSULE 2PK
- Zoro #
- G316329281
- UPC #
- -
- Country of Origin
- China
- Color Temperature
- 3000K
- Trade Number
- CAPFIGHT/10W/G4
- Three-Way
- No
- High Output
- No
- Rough Service
- No
- Lumens
- 100 lm
- Watts
- 10 W
- Item
- Halogen Bulb
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- Bulb Beam Angle
- 0 Degrees
- Dimmable
- Yes
- ANSI Code
- BAB
- Color Rendering Index
- 100
- Light Technology
- Halogen
- Shatter-Resistant
- No
- Bulb Shape
- T3
- Bulb Minimum Starting Temperature
- 0 Degrees F
- Voltage
- 12V
- Bulb Base Type
- 2-Pin (G4)
- Bulb Finish
- Clear
- Rated Life
- 2,000 hr
Dimensions
- Bulb Dia.
- 7/16 in
Description
Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle 0 Degrees , Bulb Dia. 7/16 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 3000K, Lumens 100 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number CAPFIGHT/10W/G4, Voltage 12V, Watts 10 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.