Zoro Homepage
This item is Discontinued.
Philips HALOGEN BULB A19 72W SW 426049

HALOGEN BULB A19 72W SW (Discontinued)

  • Mfr # 426049
  • Zoro # G805896799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426049
Zoro #
G805896799
UPC #
-
Country of Origin
China

Details

Lumens
1490 lm
Bulb Base Type
E26 [ Single Contact Medium Screw]
Bulb Finish
White
Watts
72 W; 72 W
Material - Job Site Lighting
Glass
Voltage
120 V
Bulb Primary Application
General Lighting (G)
Operating Position
Universal
Cap Material
Aluminium
Gas Filling
Gas

Description

Philips EcoVantage 72 W A19 A-Line Halogen Bulb 1490 lm Soft White 4 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.