Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Halogen Lamp, A19 Bulb Shape, 53W, PK4 53A19/EV

Halogen Lamp, A19 Bulb Shape, 53W, PK4 (Discontinued)

  • Mfr # 53A19/EV
  • Zoro # G1614022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53A19/EV
Zoro #
G1614022
UPC #
-
Country of Origin
Poland

Dimensions

Max Overall Bulb Length
4-1/16"
Max. Overall Bulb Length
4-1/16"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 9/25 in
Overall Length
4 1/4 in

Details

Item
Halogen Bulb
Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
53 W
Dimmable
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Lumens
850 lm
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Three-Way
No
ANSI Code
BAB
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Bulb Housing
Glass
Average Bulb Life
2000 hr.
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
High Output
No
Lighting Technology
Halogen
Rough Service
No
Bulb Technology
Halogen
Bulb Designation
53A19/EV/MS 120V 6/4
Bulb Finish
Clear
Bulb Color Temp.
2750K
Bulb Min. Starting Temp.
0 Degrees F
Light Distribution
Flood
Bulb Minimum Starting Temperature
0 Degrees F
Wattage Equivalency
60W INC
Light Technology
Halogen
Rated Life
1,000 hr
Color Temperature
2840K
Trade Number
53W/E26/A60/SWR/2000h
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
Color Rendering Index
100
Incandescent Wattage Equivalency
60 W

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 9/25 in, Bulb Housing Glass, Bulb Shape A19, Color Rendering Index 100, Color Temperature 2840K, Incandescent Wattage Equivalency 60 W, Lumens 850 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant No, Trade Number 53W/E26/A60/SWR/2000h, Voltage 120V AC, Watts 53 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB

Restrictions

This item has been restricted from sale in the following states: NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.