Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Halogen Lamp, A19 Bulb Shape, 72W, PK2 72A19/EV

Halogen Lamp, A19 Bulb Shape, 72W, PK2 (Discontinued)

  • Mfr # 72A19/EV
  • Zoro # G1614129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72A19/EV
Zoro #
G1614129
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-1/16"
Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-1/16"
Bulb Dia.
2 3/8 in
Overall Length
4 1/4 in

Details

Item
Halogen Bulb
Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
72 W
Dimmable
Yes
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
ANSI Code
BAB
Rough Service
No
Light Distribution
Flood
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Bulb Housing
Glass
Lighting Technology
Halogen
Bulb Finish
Clear
High Output
No
Average Bulb Life
1000 hr.
Lumens
1,490 lm
Three-Way
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.
0 Degrees F
Bulb Primary Application
General Purpose
Bulb Technology
Halogen
Bulb Power Source
Plug and Play
Bulb Color Temp.
3000K
Bulb Designation
Halogen 72A19/EV 120V 12/2
Bulb Minimum Starting Temperature
0 Degrees F
Rated Life
1,000 hr
Color Temperature
3000K
Wattage Equivalency
100W INC
Light Technology
Halogen
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Light Color
White
Color Rendering Index
100
Incandescent Wattage Equivalency
100 W

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Housing Glass, Bulb Shape A19, Color Rendering Index 100, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,490 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 72 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.