Zoro Homepage
This item is Discontinued.
Philips Halogen Lamp, MRC16 Bulb Shape, 50W BC50MRC16/SP10 EXT 12/1 TP

Halogen Lamp, MRC16 Bulb Shape, 50W (Discontinued)

  • Mfr # BC50MRC16/SP10 EXT 12/1 TP
  • Zoro # G1614074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50MRC16/SP10 EXT 12/1 TP
Zoro #
G1614074
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Light Bulb Dia.
2"
Overall Length
1 3/4 in
Bulb Dia.
2 in

Description

Halogen Bulb, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 10 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 3000K, Incandescent Wattage Equivalency 50 W, Lumens 6200 cbcp, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number DICHRO/3000 50W/10D, Voltage 12V, Watts 50 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code EXT

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.