Zoro Homepage
This item is Discontinued.
Philips Halogen Lamp, PAR30L Bulb Shape, 53W 53PAR30L/EV/SP10 120V 6/1 TP

Halogen Lamp, PAR30L Bulb Shape, 53W (Discontinued)

  • Mfr # 53PAR30L/EV/SP10 120V 6/1 TP
  • Zoro # G1614311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PAR30L/EV/SP10 120V 6/1 TP
Zoro #
G1614311
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
4-1/2"
Bulb Dia.
3 3/4 in
Overall Length
4 1/2 in

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 3 3/4 in, Bulb Housing Glass, Bulb Shape PAR30L, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 75 W, Lumens 920 lm, Light Technology Halogen, Overall Length 4 1/2 in, Shatter-Resistant No, Trade Number 53PAR30L/EV/SP10, Voltage 120V AC, Watts 53 W, Rated Life 1,100 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.