Zoro Homepage
This item is Discontinued.
Philips Halogen Lamp, T3 Bulb Shape, 10.0W, PK2 BC10W/T3/LAND/TP/12VCAPSULE 2PK

Halogen Lamp, T3 Bulb Shape, 10.0W, PK2 (Discontinued)

  • Mfr # BC10W/T3/LAND/TP/12VCAPSULE 2PK
  • Zoro # G1614320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC10W/T3/LAND/TP/12VCAPSULE 2PK
Zoro #
G1614320
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Light Bulb Dia.
1"
Max. Overall Bulb Length
1-1/4"
Bulb Dia.
7/16 in

Description

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle 0 Degrees , Bulb Dia. 7/16 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 3000K, Lumens 100 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number CAPFIGHT/10W/G4, Voltage 12V, Watts 10 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.