Zoro Homepage
This item is Discontinued.
Philips Halogen Lamp, T3 Bulb Shape, 20W, PK2 BC20W/T3/LAND/TP/12VCAPSULE 2PK

Halogen Lamp, T3 Bulb Shape, 20W, PK2 (Discontinued)

  • Mfr # BC20W/T3/LAND/TP/12VCAPSULE 2PK
  • Zoro # G1614442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC20W/T3/LAND/TP/12VCAPSULE 2PK
Zoro #
G1614442
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Light Bulb Dia.
1"
Bulb Dia.
2/5 in
Overall Length
1 1/4 in

Description

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle 360 Degrees , Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 3000K, Incandescent Wattage Equivalency 20 W, Lumens 255 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number CAPSL/20W G4/CL, Voltage 12V, Watts 20 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.