Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 175 W, BD17, Medium Screw (E39)

  • Mfr # MH175/C/U 12PK

  • Zoro # G005976888


product price: $48.25
/ea

Key Features

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Watts
175 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH175/C/U 12PK
Zoro #
G005976888
UPC #
046677287283
Country of Origin
India

Dimensions

Bulb Dia.
3 1/2 in
Overall Length
8 1/8 in

Details

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Watts
175 W
Item
HID Bulb
Bulb Finish
Frosted
Bulb Operating Position
Universal Burning
Shatter-Resistant
No
Bulb Operating Temp. Range
752 Degrees F
Standards
ANSI
Color Rendering Index
65
Bulb Designation
MH175/C/U
Lumens
13,300 lm
ANSI Code
M57/E
For Enclosed Fixtures
No
Rated Life
10,000 hr
Light Technology
Metal Halide
Color Temperature
4000K
Light Color
White
Maximum Operating Temperature
752 Degrees F
Bulb Housing
Glass
Amps
1.5 A
Dimmable
No
Trade Number
MH175/C/U

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 13,300 lm, Light Technology Metal Halide, Overall Length 8 1/8 in, Shatter-Resistant No, Voltage 147V, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Frosted, Rated Life 10,000 hr, ANSI Code M57/E, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MH175/C/U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.