Zoro Homepage

HID, 200.8 W, ED18, Mogul Screw (E39)

  • Mfr # C200S66/ALTO 12PK

  • Zoro # G205976817


product price: $53.49
/ea

Key Features

Voltage
115V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED18
Watts
200.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200S66/ALTO 12PK
Zoro #
G205976817
UPC #
046677467227
Country of Origin
China

Details

Voltage
115V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED18
Watts
200.8 W
Item
HID Bulb
Color Rendering Index
16
Standards
ANSI
Lumens
20,700 lm
Bulb Designation
C200S66/ALTO
Shatter-Resistant
No
ANSI Code
S66
For Enclosed Fixtures
No
Bulb Operating Position
Universal Burning
Bulb Operating Temp. Range
400 Degrees C
Bulb Finish
Clear
Light Technology
High Pressure Sodium
Color Temperature
2100K
Maximum Operating Temperature
752 Degrees F
Trade Number
C200S66/ALTO
Dimmable
No
Amps
2.4 A
Light Color
White
Bulb Housing
Glass

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass, Bulb Shape ED18, Color Rendering Index 16, Color Temperature 2100K, Lumens 20,700 lm, Light Technology High Pressure Sodium, Shatter-Resistant No, Voltage 115V, Watts 200.8 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, ANSI Code S66, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number C200S66/ALTO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.