Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 20.1 W, T14, 2-Pin (G8.5)

  • Mfr # CDM20/TC/830 Elite

  • Zoro # G105976757


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Voltage
100V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Watts
20.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM20/TC/830 Elite
Zoro #
G105976757
UPC #
046677410469
Country of Origin
Belgium

Dimensions

Bulb Dia.
11/20 in
Overall Length
3 3/8 in
Max. Overall Bulb Length
3 3/8 in

Details

Voltage
100V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Watts
20.1 W
Item
HID Bulb
Shatter-Resistant
No
Standards
FDA Radiation Performance Standard 21 CFR Subchapter J. (USA:21 CFR 1040.30 and Canada: C.R.C, c. 1370, SOR/DORS/80-381)
Color Rendering Index
85
Bulb Finish
Clear
Bulb Designation
CDM20/TC/830 Elite
Lumens
1,750 lm
For Enclosed Fixtures
No
Bulb Operating Temp. Range
320 Degrees C
Bulb Operating Position
Universal Burning
Rated Life
20,000 hr
Color Temperature
3000K
Light Technology
Ceramic Metal Halide
Light Color
White
Amps
0.5 A
Bulb Housing
Glass
Maximum Operating Temperature
608 Degrees F
Dimmable
No
Trade Number
CDM20/TC/830 Elite

Description

HID Bulb, Bulb Base Type 2-Pin (G8.5), Bulb Dia. 11/20 in, Bulb Housing Glass, Bulb Shape T14, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,750 lm, Light Technology Ceramic Metal Halide, Overall Length 3 3/8 in, Shatter-Resistant No, Voltage 100V, Watts 20.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.