Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 250 W, ED28, Mogul Screw (E39)

  • Mfr # MS250/U/PS 12PK

  • Zoro # G605976844


product price: $62.79
/ea

Key Features

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS250/U/PS 12PK
Zoro #
G605976844
UPC #
046677232801
Country of Origin
India

Dimensions

Overall Length
8 3/8 in
Bulb Dia.
3 1/2 in

Details

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
250 W
Item
HID Bulb
Shatter-Resistant
No
Lumens
21,375 lm
ANSI Code
M153/M138/E
Color Rendering Index
65
Standards
ANSI
Bulb Operating Position
Vertical Base Up +/-15 Degrees
Bulb Finish
Clear
For Enclosed Fixtures
No
Bulb Designation
MS250/U/PS
Light Technology
Metal Halide
Color Temperature
4300K
Trade Number
MS250/U/PS
Bulb Start Type
Pulse
Light Color
White
Bulb Housing
Glass
Dimmable
No
Amps
2 A
Rated Life
15,000 hr
Maximum Operating Temperature
752 Degrees F

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4300K, Lumens 21,375 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage 147V, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M153/M138/E, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.