HID, 39.1 W, MR16, 2-Pin (GX10)

  • Mfr # CDM-Rm Elite Mini 35W/930 GX10 MR16 25D

  • Zoro # G305976823


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Voltage
95V
Bulb Base Type
2-Pin (GX10)
Bulb Beam Angle
25 Degrees
Bulb Shape
MR16
Watts
39.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM-Rm Elite Mini 35W/930 GX10 MR16 25D
Zoro #
G305976823
UPC #
046677418946
Country of Origin
Belgium

Dimensions

Overall Length
2 1/2 in
Bulb Dia.
2 in
Max. Overall Bulb Length
2 1/2 in

Details

Voltage
95V
Bulb Base Type
2-Pin (GX10)
Bulb Beam Angle
25 Degrees
Bulb Shape
MR16
Watts
39.1 W
Item
HID Bulb
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI
For Enclosed Fixtures
No
Bulb Finish
Clear
ANSI Code
C130/O
Lumens
2,180 lm
Bulb Operating Position
Universal Burning
Color Rendering Index
90
Shatter-Resistant
No
Light Distribution
Spot
Bulb Designation
CDM-Rm Elite Mini 35W/930 GX10 MR16 25D
Rated Life
15,000 hr
Color Temperature
3000K
Light Technology
Ceramic Metal Halide
Light Color
White
Dimmable
No
Trade Number
CDM-Rm Elite Mini 35W/930 GX10 MR16 25D
Bulb Housing
Glass

Description

HID Bulb, Bulb Base Type 2-Pin (GX10), Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 90, Color Temperature 3000K, Lumens 2,180 lm, Light Technology Ceramic Metal Halide, Overall Length 2 1/2 in, Shatter-Resistant No, Voltage 95V, Watts 39.1 W, Bulb Beam Angle 25 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C130/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.