Zoro Homepage

HID, 39.1 W, T13.3, 2-Pin (GU6.5)

  • Mfr # MASTERC CDM-Tm Elite Mini 35W/930 GU6.5

  • Zoro # G205976862


product price: $51.89
/ea

Key Features

Voltage
95V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T13.3
Watts
39.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASTERC CDM-Tm Elite Mini 35W/930 GU6.5
Zoro #
G205976862
UPC #
046677418793
Country of Origin
Belgium

Dimensions

Overall Length
2 1/4 in
Bulb Dia.
1/2 in
Max. Overall Bulb Length
2 1/4 in

Details

Voltage
95V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T13.3
Watts
39.1 W
Item
HID Bulb
Bulb Operating Position
Universal Burning
Shatter-Resistant
No
For Enclosed Fixtures
No
Bulb Finish
Clear
Standards
ANSI
Color Rendering Index
90
Bulb Designation
MASTERC CDM-Tm Elite Mini 35W/930 GU6.5
Bulb Operating Temp. Range
450 Degrees C
ANSI Code
C130/E
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
3,600 lm
Rated Life
20,000 hr
Color Temperature
3000K
Light Technology
Ceramic Metal Halide
Light Color
White
Amps
1 A
Trade Number
MASTERC CDM-Tm Elite Mini 35W/930 GU6.5
Maximum Operating Temperature
842 Degrees F
Bulb Housing
Glass
Dimmable
No

Description

HID Bulb, Bulb Base Type 2-Pin (GU6.5), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T13.3, Color Rendering Index 90, Color Temperature 3000K, Lumens 3,600 lm, Light Technology Ceramic Metal Halide, Overall Length 2 1/4 in, Shatter-Resistant No, Voltage 95V, Watts 39.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code C130/E, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.