Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID, 400 W, ED28, Mogul Screw (E39)

  • Mfr # MS400/BU/ED28/PS 12PK

  • Zoro # G305976892


product price: $73.85
/ea

Key Features

Voltage
150V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS400/BU/ED28/PS 12PK
Zoro #
G305976892
UPC #
046677232528
Country of Origin
India

Dimensions

Overall Length
8 1/4 in
Bulb Dia.
3 1/2 in
Max. Overall Bulb Length
8 1/4 in

Details

Voltage
150V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
400 W
Item
HID Bulb
Bulb Operating Temp. Range
450 Degrees C
Shatter-Resistant
No
Standards
ANSI
For Enclosed Fixtures
No
Bulb Finish
Clear
ANSI Code
M155/M135/E
Lumens
42,000 lm
Bulb Operating Position
Vertical Base Up +/-15 Degrees
Color Rendering Index
68
Bulb Designation
MS400/BU/ED28/PS
Light Technology
Metal Halide
Rated Life
20,000 hr
Color Temperature
4000K
Bulb Housing
Glass
Light Color
White
Maximum Operating Temperature
842 Degrees F
Trade Number
MS400/BU/ED28/PS
Dimmable
No
Amps
3.2 A

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 68, Color Temperature 4000K, Lumens 42,000 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M155/M135/E, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.