Zoro Homepage

HID, 50 W, ED17, Medium Screw (E26)

  • Mfr # MHC50/U/MP/4K ELITE

  • Zoro # G305976885


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Voltage
98V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC50/U/MP/4K ELITE
Zoro #
G305976885
UPC #
046677429942
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in
Max. Overall Bulb Length
5 1/2 in

Details

Voltage
98V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Watts
50 W
Item
HID Bulb
ANSI Code
C110/O
Lumens
4,320 lm
Bulb Operating Position
Universal Burning
Bulb Finish
Clear
Color Rendering Index
90
Standards
ANSI
For Enclosed Fixtures
No
Bulb Operating Temp. Range
400 Degrees C
Bulb Designation
MHC50/U/MP/4K ELITE
Shatter-Resistant
No
Rated Life
20,000 hr
Light Technology
Ceramic Metal Halide
Color Temperature
4000K
Maximum Operating Temperature
752 Degrees F
Light Color
White
Trade Number
MHC50/U/MP/4K ELITE
Amps
0.67 A
Dimmable
No
Bulb Housing
Glass

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 4000K, Lumens 4,320 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 98V, Watts 50 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code C110/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number MHC50/U/MP/4K ELITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.