Zoro Homepage

HID, 73.2 W, T14, 2-Pin (G8.5)

  • Mfr # CDM-TC 70W/830 G8.5 T4 CL

  • Zoro # G905976803


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Voltage
87V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Watts
73.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM-TC 70W/830 G8.5 T4 CL
Zoro #
G905976803
UPC #
046677373733
Country of Origin
Belgium

Dimensions

Bulb Dia.
1/2 in
Overall Length
3 3/8 in
Max. Overall Bulb Length
3 3/8 in

Details

Voltage
87V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Watts
73.2 W
Item
HID Bulb
Bulb Operating Position
Universal Burning
Lumens
6,300 lm
Bulb Designation
CDM-TC 70W/830 G8.5 T4 CL
Color Rendering Index
83
Bulb Finish
Clear
Bulb Operating Temp. Range
550 Degrees C
Shatter-Resistant
No
ANSI Code
C139/E
For Enclosed Fixtures
No
Standards
ANSI
Rated Life
12,000 hr
Color Temperature
3000K
Light Technology
Ceramic Metal Halide
Bulb Housing
Glass
Maximum Operating Temperature
1,022 Degrees F
Trade Number
CDM-TC 70W/830 G8.5 T4 CL
Amps
1.4 A
Light Color
White
Dimmable
No

Description

HID Bulb, Bulb Base Type 2-Pin (G8.5), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T14, Color Rendering Index 83, Color Temperature 3000K, Lumens 6,300 lm, Light Technology Ceramic Metal Halide, Overall Length 3 3/8 in, Shatter-Resistant No, Voltage 87V, Watts 73.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C139/E, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number CDM-TC 70W/830 G8.5 T4 CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.