Zoro Homepage

HID LED, 115 W, ED28, Mogul Screw (EX39)

  • Mfr # 115CC/LED/850/LS EX39 G2 BB 3/1

  • Zoro # G504260792


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
115 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115CC/LED/850/LS EX39 G2 BB 3/1
Zoro #
G504260792
UPC #
046677564087
Country of Origin
China

Dimensions

Bulb Dia.
4 in
Length
8 1/4 in
Bulb Manufacturers Warranty Length
5 yr Limited

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
115 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
18,000 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Rough Service
No
Wattage Equivalency
320W(250W-320W) MH/HPS
Color Rendering Index
80
Fan Cooling
Active Cooling
Light Color
White
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb UL Type
Type B
Dimming Type
0-10V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Dimming Method
Continuous Dimming
Light Distribution
Omnidirectional
Amps
1,020 mA
High Output
Yes
Features
Active Thermal System (Smallest Lamp, fits within ANSI standards), Ballast ByPass, Lumen Selectable
Series
TrueForce MasterClass LED corn cobs
Standards
DLC, UL Listed
For Use With
Dry or Damp Environments
Bulb Beam Angle
360 Degrees
Bulb Designation
LED Corn Cob
Bulb Start Type
Instant
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Power Source
Direct Wired
Lighting Certification
DesignLights Consortium (DLC)
Bulb Style
Corncob
Metal Halide Wattage Equivalency
320 W
High Pressure Sodium Wattage Equivalency
320 W
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 320 W, Lumens 18,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 115 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Bulb Manufacturers Warranty Length 5 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.