Zoro Homepage

HID LED, 145 W, Mogul Screw (EX39)

  • Mfr # 145HB/LED/840/ND NB DL BB G2 4/1

  • Zoro # G402749856


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Bulb Base Type
Mogul Screw (EX39)
Bulb Beam Angle
60 Degrees
Watts
145 W
Shatter-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145HB/LED/840/ND NB DL BB G2 4/1
Zoro #
G402749856
UPC #
046677563936
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr Limited
Overall Length
11 1/4 in
Bulb Dia.
9 7/8 in

Details

Voltage
120 to 277V AC
Bulb Base Type
Mogul Screw (EX39)
Bulb Beam Angle
60 Degrees
Watts
145 W
Item
HID Replacement LED Bulb
Shatter-Resistant
Yes
Fan Cooling
Passive Cooling
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Features
Ballast ByPass, Passive Thermal System (No Fan Noise), works with separate PIR Motion Sensor
Light Technology
LED
Light Color
White
Amps
1,450 mA
Bulb Power Source
Direct Wired
Dimming Method
Continuous Dimming
Rough Service
No
Dimmable
No
Dimming Type
0-10V
Color Temperature
4000K
Color Rendering Index
80
Bulb Primary Application
High Bay
For Use With
Dry or Damp Environments, High Bay Fixtures/Luminaires
Light Distribution
Omnidirectional
Lighting Certification
DesignLights Consortium (DLC)
Three-Way
No
Bulb UL Type
Type B
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
TrueForce MasterClass LED High Bay
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Color Tuning
No
High Output
No
Bulb Designation
LED High Bay
Rated Life
50,000 hr
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-20 Degrees C
For Enclosed Fixtures
No
Bulb Housing
Metal/Polycarbonate
Lumens
20,000 lm
Standards
DLC, UL Listed
Bulb Start Type
Instant
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Style
High Bay
Metal Halide Wattage Equivalency
250 W
High Pressure Sodium Wattage Equivalency
250 W

Description

HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 145 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.