Zoro Homepage

HID LED, 145 W, Mogul Screw (EX39)

  • Mfr # 145HB/LED/850/ND WB UDL BB G2 4/1

  • Zoro # G303457843


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
145 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145HB/LED/850/ND WB UDL BB G2 4/1
Zoro #
G303457843
UPC #
046677563967
Country of Origin
China

Dimensions

Bulb Dia.
9 7/8 in
Length
11 1/2 in
Bulb Manufacturers Warranty Length
5 yr Limited

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
145 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
20,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Finish
Clear
High Output
No
Bulb UL Type
Type B
Shatter-Resistant
Yes
Amps
1,450 mA
Three-Way
No
Bulb Designation
LED High Bay
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
120 Degrees
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Power Source
Direct Wired
Bulb Primary Application
High Bay
Color Rendering Index
80
Features
Ballast ByPass, Directional lighting with floor to ceiling light distribution (up & down light), Passive Thermal System (No Fan Noise)
Lighting Certification
DesignLights Consortium (DLC)
Fan Cooling
Passive Cooling
Rough Service
No
Series
TrueForce MasterClass LED high bay
For Enclosed Fixtures
No
Standards
DLC, UL Listed
For Use With
Dry or Damp Environments, High Bay Fixtures/Luminaires
Wattage Equivalency
250W HPS/250W MH
Dimming Type
0-10V
Light Color
White
Light Distribution
Wide 120 Degrees
Dimming Method
Continuous Dimming
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
High Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Bulb Style
High Bay
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 145 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.