Zoro Homepage

HID LED, 150 W, ED28, Mogul Screw (EX39)

  • Mfr # 150CC/LED/850/LS EX39 G2 BB 3/1

  • Zoro # G703046319


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
150 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150CC/LED/850/LS EX39 G2 BB 3/1
Zoro #
G703046319
UPC #
046677564117
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
8 1/4 in
Bulb Dia.
4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
150 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
24,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
150CC/LED/850/LS EX39 G2 BB 3/1
Standards
DLC, UL Listed
Shatter-Resistant
Yes
Wattage Equivalency
400W(320W-400W) MH/HPS
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
For Enclosed Fixtures
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Continuous Dimming
Bulb UL Type
Type B
Bulb Power Source
Direct Wired
Features
Active Thermal System (Smallest Lamp, fits within ANSI standards), Ballast ByPass, Lumen Selectable
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Color Rendering Index
80
Series
TrueForce MasterClass
Rough Service
No
Fan Cooling
Active Cooling
Amps
1,320 mA
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimming Type
0-10V
For Use With
Area Lighting, Canopy/Ceiling Mount, Cobra Head, Dry or Damp Environments, Flood/Landscape Lighting, High Bay/Low Bay, Post Top
Three-Way
No
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Bulb Start Type
Instant
Light Distribution
Omnidirectional
High Output
Yes
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location, Dry Location
Color Selectable
No
Lumen Selectable
No
Metal Halide Wattage Equivalency
400 W
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
400 W

Description

HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 24,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V, Watts 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.