Zoro Homepage

HID LED, 165 W, Mogul Screw (EX39)

  • Mfr # 165HB/LED/840/ND NB DL BB G2 4/1

  • Zoro # G603457833


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
165 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165HB/LED/840/ND NB DL BB G2 4/1
Zoro #
G603457833
UPC #
046677563974
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr Limited
Bulb Dia.
9 7/8 in
Length
11 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
165 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
25,000 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Light Color
White
Rough Service
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Lighting Certification
DesignLights Consortium (DLC)
For Use With
Dry or Damp Environments, High Bay Fixtures/Luminaires
Bulb Finish
Clear
Standards
DLC, UL Listed
Wattage Equivalency
400W HPS/400W MH
Light Distribution
Narrow 60 Degrees
Dimming Type
0-10V
For Enclosed Fixtures
No
Bulb Start Type
Instant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
High Bay
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
80
High Output
No
Bulb UL Type
Type B
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Designation
LED High Bay
Bulb Power Source
Direct Wired
Series
TrueForce MasterClass LED high bay
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Shatter-Resistant
Yes
Bulb Beam Angle
60 Degrees
Features
Ballast ByPass, Passive Thermal System (No Fan Noise), works with separate PIR Motion Sensor
Amps
1,650 mA
High Pressure Sodium Wattage Equivalency
400 W
Bulb Style
High Bay
Metal Halide Wattage Equivalency
400 W
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 25,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 165 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.