Zoro Homepage

HID LED, 165 W, Mogul Screw (EX39)

  • Mfr # 165HB/LED/850/ND NB DL BB G2 4/1

  • Zoro # G803457879


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
165 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165HB/LED/850/ND NB DL BB G2 4/1
Zoro #
G803457879
UPC #
046677563998
Country of Origin
China

Dimensions

Length
11 1/4 in
Bulb Manufacturers Warranty Length
5 yr Limited
Bulb Dia.
9 7/8 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
165 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
No
Lumens
25,000 lm
Rated Life
50,000 hr
Light Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
For Enclosed Fixtures
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Standards
DLC, UL Listed
Light Distribution
Narrow 60 Degrees
For Use With
Dry or Damp Environments, High Bay Fixtures/Luminaires
Rough Service
No
Bulb Beam Angle
60 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Features
Ballast ByPass, Passive Thermal System (No Fan Noise), works with separate PIR Motion Sensor
Wattage Equivalency
400W HPS/400W MH
Bulb Primary Application
High Bay
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Light Color
White
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Bulb Designation
LED High Bay
Trade Number
LED High Bay
Three-Way
No
Fan Cooling
Passive Cooling
Color Rendering Index
80
Amps
1,650 mA
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Clear
Bulb UL Type
Type B
Shatter-Resistant
Yes
High Output
No
Series
TrueForce MasterClass LED high bay
Metal Halide Wattage Equivalency
400 W
High Pressure Sodium Wattage Equivalency
400 W
Bulb Style
High Bay
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 25,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 165 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products