Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips HID LED, 65 W, Mogul Screw (EX39) 65HB/LED/850/ND FB 4/1

HID LED, 65 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 65HB/LED/850/ND FB 4/1
  • Zoro # G0145872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65HB/LED/850/ND FB 4/1
Zoro #
G0145872
UPC #
046677542290
Country of Origin
China

Dimensions

Max. Overall Bulb Length
10-33/64"
Light Bulb Dia.
5-35/64"
Bulb Manufacturers Warranty Length
3 yr
Length
10 1/2 in
Overall Length
10 1/2 in
Bulb Dia.
5 1/2 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
5000K
Bulb Housing
Plastic
Bulb Shape
T140
Dimmable
No
Light Distribution
Omnidirectional
Voltage
120 to 277V AC
Watts
65 W
Light Technology
LED
Lumens
7,000 lm
Bulb Beam Angle
240 Degrees
Standards
UL Listed
Average Bulb Life
25,000 hr.
Rough Service
No
Wattage Equivalency
125W MH/125WHPS
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Lighting Technology
LED
Energy Star Compliant
No
Trade Number
65HB/LED/850/ND FB 6/1
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired
Bulb Primary Application
High Bay
Shatter-Resistant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Color Temperature
5000K
High Output
No
Item
HID Replacement LED Bulb
Color Tuning
No
Three-Way
No
Color Rendering Index
80
Bulb Designation
65HB/LED/850/ND FB 4/1
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Overall Bulb Shape
T
Rated Life
25,000 hr
Overall Bulb Base Type
Mogul Screw
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Dimming Method
No Dimming
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
Bulb Style
High Bay
Lumen Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 5 1/2 in, Bulb Shape T140, Bulb Style High Bay, Color Temperature 5000K, Lumens 7,000 lm, Light Technology LED, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 65 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No, Lumen Selectable No, Bulb Manufacturers Warranty Length 3 yr, Light Distribution Omnidirectional, Bulb Beam Angle 240 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.