HID Replacement LED Lamp, White Light
Mfr # 80CC/LED/3CCT/LS EX39 BB 3/1
Zoro # G014846141
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277V AC
Watts
80 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED28
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80CC/LED/3CCT/LS EX39 BB 3/1
Zoro #
G014846141
UPC #
046677583682
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Length
196 mm
Bulb Dia.
91 mm
Description
HID Replacement LED Lamp, Bulb Dia. 91 mm, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 11,500 lm, 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 196 mm, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Active Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.