Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips High Bay, Amps: 1.37 929002283704

High Bay, Amps: 1.37 (Discontinued)

  • Mfr # 929002283704
  • Zoro # G1154320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002283704
Zoro #
G1154320
UPC #
046677557348
Country of Origin
China

Dimensions

Bulb Dia.
9 7/8 in
Overall Length
11 2/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Lumens
25,000 lm
Light Distribution
Flood
Color Temperature
5000K
Standards
cULus, DLC, RoHS Compliant
Bulb Beam Angle
120 Degrees
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Dimmable
No
Bulb Power Source
Direct Wired
For Enclosed Fixtures
No
For Use With
HID Fixtures
High Output
Yes
Energy Star Compliant
No
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Rated Life
50,000 hr
Indoor/Outdoor Usage
Indoor Only
Light Technology
LED
Bulb Start Type
Instant
Shatter-Resistant
Yes
Watts
165 W
Wattage Equivalency
400W MH/400W HPS
Item
Compact LED Bulb
Bulb Housing
Polycarbonate
Bulb Finish
Clear
Trade Number
165HB/LED/850/ND WB UDL BB 4/1
Rough Service
Yes
Light Color
White
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
High/Low Bay
Amps
1.37 A
Bulb Primary Application
High Bay
Overall Bulb Base Type
Mogul Screw
Overall Bulb Shape
High/Low Bay
Three-Way
No
Color Tuning
No
Bulb UL Type
Type B
Bulb Designation
165HB/LED/850/ND WB UDL BB 4/1
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
400 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

High Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.