Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Lamp, BD17 Bulb Shape, 100W

  • Mfr # C100S54/M

  • Zoro # G1613295


product price: $34.55
/ea

Key Features

Voltage
62V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Max. Overall Bulb Length
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100S54/M
Zoro #
G1613295
UPC #
00046673444673
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/8"
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 3/8 in
Bulb Dia.
2 3/20 in

Details

Voltage
62V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Watts
100.4 W
Item
HID Bulb
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
C100S54/M PH
Light Distribution
Omnidirectional
Standards
ANSI
For Enclosed Fixtures
Yes
Bulb Operating Position
Universal Burning
ANSI Code
S54
Shatter-Resistant
No
Bulb Finish
Clear
Lumens
9,200 lm
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Color Rendering Index
18
Bulb Minimum Starting Temperature
-40 Degrees F
Light Technology
High Pressure Sodium
Rated Life
24,000 hr
Trade Number
C100S54/M PH
Color Temperature
2100K
Bulb UL Type
No UL Type
Dimmable
No
Maximum Operating Temperature
752 Degrees F
Bulb Housing
Glass
Light Color
White
Amps
2.1 A

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 18, Color Temperature 2100K, Lumens 9,200 lm, Light Technology High Pressure Sodium, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 62V, Watts 100.4 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S54, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.