Zoro Homepage

High Pressure Lamp, ED18 Bulb Shape, 400W

  • Mfr # C400S51/ALTO

  • Zoro # G1613322


product price: $25.19
/ea

Key Features

Voltage
115V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED18
Max. Overall Bulb Length
9-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400S51/ALTO
Zoro #
G1613322
UPC #
00046677467371
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9-3/4"
Bulb Manufacturers Warranty Length
3 yr
Overall Length
9 3/4 in
Bulb Dia.
2 1/4 in

Details

Voltage
115V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED18
Watts
401.5 W
Item
HID Bulb
Bulb Finish
Clear
Bulb Designation
C400S51/ALTO
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Code
S51
Color Rendering Index
20
Standards
ANSI
Bulb Operating Position
Universal Burning
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Lumens
50,000 lm
Shatter-Resistant
No
Light Distribution
Omnidirectional
Bulb Minimum Starting Temperature
-40 Degrees F
Light Technology
High Pressure Sodium
Rated Life
24,000 hr
Color Temperature
2100K
Trade Number
C400S51/ALTO
Bulb UL Type
No UL Type
Maximum Operating Temperature
752 Degrees F
Amps
4.6 A
Bulb Housing
Glass
Light Color
White
Dimmable
No

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Housing Glass, Bulb Shape ED18, Color Rendering Index 20, Color Temperature 2100K, Lumens 50,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 115V, Watts 401.5 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S51, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.